Beli schneider electric variable speed drive 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Variable Speed Drive Altivar Machine ATV3 Series (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (-5 to 5%)
- Schneider Electric Enerlin'X Com'Xatribut:
- Range: PowerLogic
- Schneider Electric Variable Speed Drive Altivar 212 (Inverter Drive Kecepatan Variabel)atribut:
- EMC Filter: Class C2 EMC filter integrated
- Network Frequency (Hz): 47.5-63
- Number of Phases: 3 Phases
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Supply Frequency (Hz): 50-60 (-5 to 5%)
- Supply Voltage Limits (V): 323-528
- Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)atribut:
- Number of Phases: 3 Phases
- Rated Supply Voltage (V): 380-460 (-15 to 10%)
- Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)atribut:
- Product or Component Type: Fan
- Range: ClimaSys
- Chint Inverter (Inverter Drive Kecepatan Variabel)atribut:
- Voltage (V): 380
- SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- Schneider Electric Variable Speed Drive ATV12 Series (Inverter Drive Kecepatan Variabel)atribut:
- Product or Component Type: Variable speed drive
- Communication Port Protocol: Modbus
- Component Name: ATV12
- EMC Filter: Integrated
- Number of Phases: 1 Phase
- Product Application: Simple machine
- Product Destination: Asynchronous motors
- Qty per Set: Set of 1
- Range of Product: Altivar 12
- Rated Supply Voltage (V): 200-240 (-15 to 10%)
- Speed Range: 1-20
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)Deskripsi:High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stopatribut:
- Compatible Motor Capacity (kW): 5.5
- Output voltage (V): 3-phase 380-480
- Cooling Method: Forced air cooling
- Frequency (Hz): 50/60
- Power Supply Capacity (kVA): 12
- AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
- Ambient Humidity (%RH): 90 or less (no condensation)
- Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
- Length (mm): 155
- Output Frequency (Hz): 0.2 to 400
- Output Rated Current Standard (A): 12
- Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
- Output rated capacity (kVA): 9.1
- Permissible Frequency Fluctuation (%): ±5
- Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
- Protective Structure: Closed type (IP20)
- Protective structure (JEM1030): Closed type (IP20)
- Storage Temperature (°C): -20 to 65
- Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
- Width (mm): 220
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Schneider Electric Variable Speed Drive ATV630 IP00 (Inverter Drive Kecepatan Variabel)atribut:
- Discrete Input Logic: 16 preset speeds
- Frequency (Hz): 50-60 (-5 to 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Speed Drive Output Frequency (Hz): 0.1-599
- Switching Frequency (kHz): 2-8 adjustable, 2.5-8 with derating factor
- Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
Daftar Harga schneider electric variable speed drive 3 phase Terbaru October 2026
| Schneider Electric Variable Speed Drive Altivar Machine ATV3 Series (Inverter Drive Kecepatan Variabel) | Rp4.699.900 |
| Schneider Electric Enerlin'X Com'X | Rp1.199.900 |
| Schneider Electric Variable Speed Drive Altivar 212 (Inverter Drive Kecepatan Variabel) | Rp9.999.900 |
| Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel) | Rp4.399.900 |
| Schneider Electric ClimaSys CV (Kipas/Pendingin Panel) | Rp629.900 |
| Chint Inverter (Inverter Drive Kecepatan Variabel) | Rp10.999.900 |
| SIEMENS Inverter (Inverter Drive Kecepatan Variabel) | Rp3.099.900 |
| Schneider Electric Variable Speed Drive ATV12 Series (Inverter Drive Kecepatan Variabel) | Rp3.499.900 |
| HITACHI Inverter (Inverter Drive Kecepatan Variabel) | Rp5.699.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/cgP103110448-16.jpg)

/nyP103105862-18.jpg)
/8qP103110314-2.jpg)
/puP103077930-10.jpg)
/P102225875-1.jpg)
/P103145198-1.jpg)
/cpP103110457-12.jpg)
/2qP103773098-1.jpg)
/2tP102120101-2.jpg)
/c2P105232434-1.jpg)
/P102093436-4.jpg)
/jiP101553702-42.jpg)
/P102046852-1.jpg)
/bpP102073421-2.jpg)
/ouP101553894-15.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/ckP105904452-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)